
Braided Cable Sleeve, 1/2 in Inside Dia., 10 ft, Polyethylene Terephthalate, Black
Mfr # BS-050-10-BK
Zoro # G9815414
product price:Â $10.19
/eaKey Features
Inside Diameter
1/2 in
Length
10 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-050-10-BK
Zoro #
G9815414
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/2 in
Length
10 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Description
ED PET Expandable Braided Sleeving- 1/2" x 10ft- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.