Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 15 HP, 254T Frame, 575 Voltage, 1775 Nameplate RPM 254TTFNA6030

3-Phase General Purpose Motor, 15 HP, 254T Frame, 575 Voltage, 1775 Nameplate RPM (Discontinued)

  • Mfr # 254TTFNA6030
  • Zoro # G9815486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTFNA6030
Zoro #
G9815486
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
23 1/2 in
Length Less Shaft
19 5/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1775, No. of Speeds 1, Voltage 575, Full Load Amps 15.1, 254T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.