Adjustable Lifting Beam, 6000 lb., 144 In

  • Mfr # 20-3-12

  • Zoro # G9816274


product price:  $3,829.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
120 in
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-3-12
Zoro #
G9816274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 in
Bail Thickness
1 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
3 in
Bail Inside Length
5 in
Bail Height
1 1/4 in
Maximum Material Length
144 in
Hook Opening Width
1 1/4 in
Bail Inside Width
3 in
Minimum Material Length
120 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
120 in
Working Load Limit
6,000 lb
Hook Opening
7/8 in
Includes
Swivel Hooks with Hook Latches
Headroom
22 1/2 in
Standards
ASME
Spread Adjustability
Adjustable
Beam Type
Lifting Beam
Hardware Included
Swivel Hooks with Latches
Spread Adjustment Increments
6 in
Maximum Headroom
23 in
Minimum Spread
120 in
Minimum Headroom
22 1/2 in
Bail Adjustability
Fixed
Maximum Spread
144 in

Description

Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 144 in, Minimum Spread 120 in, Maximum Spread 144 in, Minimum Headroom 22 1/2 in, Maximum Headroom 23 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 1 1/4 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 120 in, Maximum Material Length 144 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.