Adjustable Lifting Beam, 2000 lb., 120 In

  • Mfr # 20-1-10

  • Zoro # G9816335


product price:  $1,969.35
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
96 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10
Zoro #
G9816335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Bail Thickness
3/4 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Bail Height
7/8 in
Minimum Material Length
96 in
Bail Inside Width
3 in
Hook Opening Width
7/8 in
Bail Inside Length
5 in
Maximum Material Length
120 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
96 in
Working Load Limit
2,000 lb
Standards
ASME
Includes
Swivel Hooks with Hook Latches
Headroom
14 3/4 in
Hook Opening
7/8 in
Maximum Headroom
15 in
Maximum Spread
120 in
Hardware Included
Swivel Hooks with Latches
Beam Type
Lifting Beam
Minimum Headroom
14 3/4 in
Bail Adjustability
Fixed
Minimum Spread
96 in
Spread Adjustment Increments
6 in
Spread Adjustability
Adjustable

Description

Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 96 in, Maximum Spread 120 in, Minimum Headroom 14 3/4 in, Maximum Headroom 15 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 96 in, Maximum Material Length 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.