Adjustable Lifting Beam, 4000 lb., 96 In

  • Mfr # 20-2-8

  • Zoro # G9816362


product price:  $1,754.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-2-8
Zoro #
G9816362
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Bail Thickness
3/4 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
3 in
Bail Inside Width
3 in
Bail Inside Length
5 in
Minimum Material Length
72 in
Bail Height
7/8 in
Maximum Material Length
96 in
Hook Opening Width
7/8 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Working Load Limit
4,000 lb
Includes
Swivel Hooks with Hook Latches
Standards
ASME
Headroom
16 1/2 in
Hook Opening
7/8 in
Maximum Headroom
17 in
Minimum Headroom
16 1/2 in
Spread Adjustment Increments
6 in
Beam Type
Lifting Beam
Maximum Spread
96 in
Bail Adjustability
Fixed
Hardware Included
Swivel Hooks with Latches
Spread Adjustability
Adjustable
Minimum Spread
72 in

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 16 1/2 in, Maximum Headroom 17 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.