Adjustable Lifting Beam, 2000 lb., 96 In
Mfr # 20-1-8
Zoro # G9816371
product price:Â $1,644.99
/eaKey Features
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Overall Length
96 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1-8
Zoro #
G9816371
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
96 in
Usable Upper Bail Length
5 in
Bail Thickness
3/4 in
Usable Upper Bail Width
3 in
Bail Inside Width
3 in
Minimum Material Length
72 in
Hook Opening Width
7/8 in
Bail Height
7/8 in
Maximum Material Length
96 in
Bail Inside Length
5 in
Description
Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 13 3/4 in, Maximum Headroom 14 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.