Adjustable Lifting Beam, 2000 lb., 72 In

  • Mfr # 20-1-6

  • Zoro # G9816414


product price:  $1,470.11
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-6
Zoro #
G9816414
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Bail Thickness
3/4 in
Maximum Material Length
72 in
Bail Height
7/8 in
Minimum Material Length
48 in
Hook Opening Width
7/8 in
Bail Inside Length
5 in
Bail Inside Width
3 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Working Load Limit
2,000 lb
Hook Opening
7/8 in
Standards
ASME
Includes
Swivel Hooks with Hook Latches
Headroom
13 3/4 in
Beam Type
Lifting Beam
Hardware Included
Swivel Hooks with Latches
Spread Adjustment Increments
6 in
Minimum Spread
48 in
Spread Adjustability
Adjustable
Bail Adjustability
Fixed
Minimum Headroom
13 3/4 in
Maximum Headroom
14 in
Maximum Spread
72 in

Description

Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 13 3/4 in, Maximum Headroom 14 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.