Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD x FL26 68 x CYL-ST-16ga

  • Zoro # G9817281


product price:  $700.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x FL26 68 x CYL-ST-16ga
Zoro #
G9817281
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
30 in
Thickness
1 3/4 in
Dimension E
35 15/16 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Dimension a
7 3/8 in
Dimension d
38 7/16 in
Door Width
30 in
Bottom Hinge to Door Top Height
67 1/4 in
Top Hinge to Door Top Height
7 3/8 in
Door Thickness
1 3/4 in
Door Height
80 in
Lock to Door Top Height
38 1/2 in
Middle Hinge to Door Top Height
37 3/8 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
180 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3 Hours Fire Rating, UL
Includes
Doors Without Glass
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Door Metal Material Gauge
16 ga
Mounting Style
Flush
Glass Insert Included
No Glass Insert Included
Standards
UL
Hinge Placement Type
3
Door Material
Steel
Number of Doors
1
Door Hand Orientation
Non-Handed

Description

Flush Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In., 35-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products