
Cable Protector, 1-3/16 in H, 59 in L, 4-3/4 in W, 2 Channel, PVC, Brown
Mfr # CSX-5-BN
Zoro # G9818512
product price:Â $36.29
/eaKey Features
Height
1-3/16 in
Width
4-3/4 in
Number of Channels
2
Material
PVC
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSX-5-BN
Zoro #
G9818512
UPC #
-
Country of Origin
China
Dimensions
Height
1-3/16 in
Length
59 in
Width
4-3/4 in
Details
Item
Cable Protector
Number of Channels
2
Material
PVC
Color
Brown
Description
Cable Shield Cord Cover- 5" x 59"- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.