Cable Protector, 1/2 in H, 5 ft L, 2-9/16 in W, 3 Channel, Plastic, Gray

  • Mfr # CC-PL-SM-5-GY

  • Zoro # G9819894


product price:  $16.49
/ea

Key Features

Height
1/2 in
Width
2-9/16 in
Number of Channels
3
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-PL-SM-5-GY
Zoro #
G9819894
UPC #
-
Country of Origin
China

Dimensions

Height
1/2 in
Length
5 ft
Width
2-9/16 in
Tubing Size
Small

Details

Item
Cable Protector
Number of Channels
3
Material
Plastic
Color
Gray

Description

Small Plastic Cord Cover- 5FT- Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.