Pedestal Mixer, 10 Cu. Ft., 120V, 1HP

  • Mfr # 1000DD

  • Zoro # G9822994


product price:  $2,409.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Wheel Dia.
16 in
Drum Material
Polyethylene
Size
10 cu ft
HP
1 hp
Motor
120V, Direct Drive ODP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000DD
Zoro #
G9822994
UPC #
604804100005
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Size
10 cu ft
Overall Length
56 in
Drum Dia.
36 in
Overall Height
68 in
Wheel Width
3 1/2 in
Overall Width
42 in
Drum Diameter
36 in
Tool Height
68 in
Wheel Diameter
16 in
Tool Width
42 in
Tool Length
56 in
Drum Wall Thickness
5/16 in

Details

Item
Corded Concrete Mixer
Drum Material
Polyethylene
HP
1 hp
Motor
120V, Direct Drive ODP
Frame
Steel
Axle Type
Rigid
Drum Gauge
5/16 in
Drum Opening
16 3/4 in
Wheels
Flat Free
Net Weight
329 lb
Handles
Removable
Rotation Speed at Load
28 RPM
Voltage
120 V
Product Type
Concrete Mixer
Materials for Use With
Concrete
Number of Speeds
1
Wheel Type
Flat Free
Handle Type
Removable
Standards
CE, CSA, UL Listed
Maximum Mixing Volume
600 lb
Tool Weight
192 lb
Power Source
Corded
Speed Settings
Fixed
Drum Capacity
10 cu ft
Horsepower
1 hp

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 10 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 600 lb, Rotation Speed at Load 28 RPM, Frame Steel, Power Source Corded, Horsepower 1 hp, Voltage 120 V, Number of Speeds 1, Speed Settings Fixed, Tool Weight 192 lb, Standards CE, CSA, UL Listed, Tool Height 68 in, Tool Length 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.