This item is Discontinued.

Mounting Systems Heavyweight Rail, Depth 22.10 In, PK8 720-0916

Heavyweight Rail, Depth 22.10 In, PK8 (Discontinued)

  • Mfr # 720-0916
  • Zoro # G9824421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0916
Zoro #
G9824421
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
22.10 in
Height
23.30 in
Width
250.50 in

Details

Item
Heavyweight Rail
Material
Black Anodized, Premium-Grade Aluminum, and Stainless Steel
For Use With
Solar Mounting Systems
Includes
Lightweight Rails
Weight
150.00 lb

Description

Heavyweight Rail, Material Black Anodized, Premium-Grade Aluminum, and Stainless Steel, Weight 150.00 lb, Includes Lightweight Rails, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.