Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020CD-20 / 460V

  • Zoro # G9824771


product price:  $5,236.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020CD-20 / 460V
Zoro #
G9824771
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
5 13/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Length
16 29/32 in
Controller Cord Length
16 ft
Body Width
5 13/32 in
Lifting Hook Opening Width
1 1/2 in
Minimum Retracted Length
27 13/16 in
Body Depth
8 5/16 in
Body Length
16 29/32 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Item
Electric Chain Hoist
Hz
60
Classification
H4
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Thermal Protection
Included
Clutch
Friction
Amps @ Low Volts
5.1 A
Control Cord
16 ft
Number of Speeds
2
Finish
Electrostatic Enamel
Reeving
2
Brake
DC Current
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Programmable
Programmable by VFD
Body Finish
Enamel
Motor Horsepower
1 1/4 hp
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Current at Max. Voltage
2.7 A
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Minimum Lift Speed
1 fpm
Resistance Properties
Corrosion Resistant, Wear Resistant
Pendant IP Rating
IP65
Maximum Lifting Capacity
4,000 lb
Body Material
Aluminum
Includes Brake
Brake Included
Number of Reeves
2
Lifting Hook Material
Carbon Steel
Headroom
27 13/16 in
Controls
Push Button Pendant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
7 fpm
Chain Material
Alloy Steel
Number of Load Chains
1
Overload Protection Included
Yes
Current at Min. Voltage
5.1 A
Brake Type
DC Current
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.