Braided Cable Sleeve, 1 in Inside Dia., 10 ft, Polyester, Black

  • Mfr # BS-J-SCW-100-10-BK

  • Zoro # G9824891


product price:  $14.99
/ea

Key Features

Inside Diameter
1 in
Length
10 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-J-SCW-100-10-BK
Zoro #
G9824891
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1 in
Length
10 ft
Width
1 in

Details

Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black

Description

Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.