This item is Discontinued.

Durham Mfg Mbl Mach Tbl, 24x48x18,2000 lb, 1 Drwr MTDM244818-2K195

Mbl Mach Tbl, 24x48x18,2000 lb, 1 Drwr (Discontinued)

  • Mfr # MTDM244818-2K195
  • Zoro # G9825024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTDM244818-2K195
Zoro #
G9825024
UPC #
714334004695
Country of Origin
Mexico

Dimensions

Overall Length
48"
Overall Height
18"
Overall Width
24"
Drawer Height
4-3/4"
Caster Size
3"
Drawer Width
12-1/2"
Drawer Depth
18-1/2"

Details

Item
Mobile Machine Table
Load Capacity
2000 lb.
Number of Drawers
1
Finish
Powder Coated
Color
Gray
Gauge
14
Material
Welded Steel
Caster Material
Phenolic
Number of Shelves
1
Includes
(1) Drawer
Drawer Load Rating
100 lb.

Description

Mobile Machine Table, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.