Carpet Cable Cover, 12 ft L, 3 in W, 1 Channel, Nylon, Taupe

  • Mfr # CC-SC-3-12-TP

  • Zoro # G9827159


product price:  $49.95
/ea

Key Features

Number of Channels
1
Material
Nylon
Color
Taupe
Application
Stairways, Hallways, Office Workstations, Conference Rooms, Tradeshow Booths, and Doorways
Features
Low profile, Washable and reusable, Tunnel like construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-SC-3-12-TP
Zoro #
G9827159
UPC #
-
Country of Origin
China

Dimensions

Length
12 ft
Width
3 in

Details

Item
Carpet Cable Cover
Number of Channels
1
Material
Nylon
Color
Taupe
Application
Stairways, Hallways, Office Workstations, Conference Rooms, Tradeshow Booths, and Doorways
Features
Low profile, Washable and reusable, Tunnel like construction
Floor Type
Loop Carpet, Commercial Grade Rugs and Berber Carpet
Closure
Hook and Loop

Description

SafCord Cord Cover 3" x 12ft- Taupe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.