
Cable Protector, 9/16 in H, 25 ft L, 3-1/4 in W, 3 Channel, Rubber, Brown
Mfr # D-2-LP-25-BN
Zoro # G9827840
product price:Â $91.69
/ea
Free Shipping & Returns
Key Features
Height
9/16 in
Width
3-1/4 in
Number of Channels
3
Material
Rubber
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-2-LP-25-BN
Zoro #
G9827840
UPC #
-
Country of Origin
China
Dimensions
Height
9/16 in
Length
25 ft
Width
3-1/4 in
Channel Width
0.31"
Channel Height
3/4"
Details
Item
Cable Protector
Number of Channels
3
Material
Rubber
Color
Brown
Description
ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.