Braided Cable Sleeve, 2-1/2 in Inside Dia., 10 ft, Polyamide 6/6, Black

  • Mfr # BSNY-J-250-10

  • Zoro # G9828741


product price:  $23.59
/ea

Key Features

Material of Construction
Polyamide 6/6
Sleeve Construction
Braided
Color
Black
Standards
UL VW-1
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSNY-J-250-10
Zoro #
G9828741
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2-1/2 in
Length
10 ft
Width
2-1/2 in

Details

Item
Cable Sleeve
Material of Construction
Polyamide 6/6
Sleeve Construction
Braided
Color
Black
Standards
UL VW-1
Temp. Range
-60 Degrees to 160 Degrees C
Melting Point
256+/-5°C

Description

Industral Grade Nylon Braided Sleeving- 2.5" x 10FT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.