Sabre Group Seating Chair, Brown Seat, Brown Back, 31" W 32" L 33" H

  • Mfr # 96484BGS

  • Zoro # G9832347


product price:  $557.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Brown
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Overall Height
33"
Overall Width
31"
Overall Depth
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96484BGS
Zoro #
G9832347
UPC #
819085010183
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
31"
Overall Depth
32"
Seat Height
17"
Back Width
31"
Height
31-1/2"
Seat Width
31"
Width
31"
Seat Depth
32 in
Back Height
16"

Details

Item
Group Seating Chair
Seat Color
Brown
Seat Material
High Impact "No Break" UV Stabilized Polyethylene
Back Color
Brown
Back Material
High Impact "No Break" UV Stabilized Polyethylene
Frame Material
Polyethylene
Assembled/Unassembled
Assembled
Color
Brown
Series
Sabre
Features
Sectional Lounge Chair System with Sand Port, Rotationally Molded, One-Piece, No Steel or Wood Components
Assembly
Assembled
Standards
ISO 22196
Surface Material
Polyethylene
Weight Capacity
1,000 lb
Leg Color
Brown
Office Chair Style
Reception Chair
Material
Polyethylene
Style
Reception Chair
Includes Arms
No Arms
Includes Restraint Bar
No Restraint Bar
Accepts Ballast
Ballast Accepted
Ganging
Gangable
Model Name
Sabre Chair
Ballast Capacity
300 lb
Number of Seats
1
Flammability Standards
CAL 133
Includes Mounting Hardware
No Mounting Hardware
Leg Material
Polyethylene
Product Type
Reception Chair
Modular Component Type
Standalone

Description

Reception Chair, Width 30 1/2 in, Series Sabre, Color Brown, Leg Color Brown, Frame Material Polyethylene, Surface Material Polyethylene, Height 31 1/2 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.