4 Drawer Low Credenza, Amber/Gray, Letter/Legal (Discontinued)
- Mfr # ONCSLFLF6020AM
- Zoro # G9832566
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ONCSLFLF6020AM
Zoro #
G9832566
UPC #
094715750237
Country of Origin
Unknown
Dimensions
File Size
Letter/Legal
Overall Depth
20"
Overall Height
20"
Overall Width
60"
Details
Color
Amber/Gray
Material
Commercial Grade Laminate with Matching 3MM PVC Edge
Number of Drawers
4
Series
OneDesk
Handle
6" Brushed Metal
Configuration
(2) Box Lateral, (2) File Lateral
Standards
ANSI/BIFMA
Assembly
Credenza Shell Required, Lateral File Not Required
Item
Low Credenza
Includes
Locks with 2 Keys Each, Filing Bars
Description
Low Credenza, OneDesk Series, File Size Letter/Legal, Number of Drawers 4, Configuration (2) Box Lateral, (2) File Lateral, Overall Width 60 in, Overall Height 20 in, Overall Depth 20 in, Color Amber/Gray, Material Commercial Grade Laminate with Matching 3MM PVC Edge, Handle 6 in Brushed Metal, Assembly Credenza Shell Required, Lateral File Not Required, Standards ANSI/BIFMA, Includes Locks with 2 Keys Each, Filing Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.