Zoro Homepage

SS 120" x 27-1/2" x 14" Floor Mount Triple Compartment 4-Hole Scullery Sink w/L and R Drainboards

  • Mfr # WNSF8372LR4

  • Zoro # G9832925


product price: $10,116.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bowl Size
24 in x 24 in
Bowl Shape
Square
Bowl Depth
14 in
Number of Holes
4
No. of Bowls
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNSF8372LR4
Zoro #
G9832925
UPC #
094902051765
Country of Origin
United States

Dimensions

Bowl Size
24 in x 24 in
Bowl Depth
14 in
Manufacturers Warranty Length
5 yr
Overall Length
120 in
Faucet Hole Dia.
1 1/2 in
Overall Width
27 1/2 in
Overall Height
44 in
Work Surface Height
36 in
Drainboard Length
24 in
Bowl Width
24 in
Bowl Length
24 in

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.