Weldbilt Stainless Steel 75" x 27-1/2" x 14" Floor Mount Triple Compartment 4-Hole Scullery Sink

  • Mfr # WNSF83724

  • Zoro # G9832934


product price:  $5,217.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Bowl Size
24 in x 24 in
Bowl Shape
Square
Bowl Depth
14 in
Number of Holes
4
No. of Bowls
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNSF83724
Zoro #
G9832934
UPC #
094902051819
Country of Origin
United States

Dimensions

Bowl Size
24 in x 24 in
Bowl Depth
14 in
Overall Height
44 in
Overall Length
75 in
Manufacturers Warranty Length
5 yr
Overall Width
27 1/2 in
Faucet Hole Dia.
1 1/2 in
Bowl Width
24 in
Bowl Length
24 in
Work Surface Height
36 in

Details

Bowl Shape
Square
Number of Holes
4
No. of Bowls
3
Finish
Buffed Satin
Color
Silver
Item
Scullery Sink
Body Material
Stainless Steel
Includes
Stainless Steel Tubular Legs, Adjustable Bullet Feet
Gauge
14 ga
Side Splash
no
Compliance
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 2
Standards
ASME A112.19.3, CSA B45.4, NSF 2
Drain Opening
3 1/2 in
Back Splash
Yes
Mounting Type
Floor
Number of Stations
3
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Includes Back Splash
Back Splash Not Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Faucet
Faucet Not Included
Number of Faucet Holes
4
Includes Drainboard
No
Number of Drainboards
0
Sink Type
Kitchen
Sink Base Type
Frame
Indoor/Outdoor Usage
Indoor
Series
Weldbilt
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Work Table
No
Mounting Location - Faucet
Splash
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
4
CEC Compliant
Non CEC Compliant
Number of Bowls
3
Faucet Mounting Location
Splash
Number of Faucets
0

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.