Meal Delivery Cart, 58 In. H, Granite Sand

  • Mfr # EAMDC1418T16194

  • Zoro # G9833013


product price:  $2,734.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
2 Rigid, 2 Swivel
Color
Granite Sand
Overall Depth
36 1/2 in
Caster Material
Polyurethane
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAMDC1418T16194
Zoro #
G9833013
UPC #
099511241620
Country of Origin
United States

Dimensions

Overall Depth
36 1/2 in
Inside Height
21 1/2 in
Inside Width
18 3/8 in
Overall Height
58 1/8 in
Tray Size (In.)
14 x 18
Inside Depth
29 3/8 in
Overall Width
28 in
Tray Size
14 in x 18 in
Caster Dia.
6 in
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
2 Rigid, 2 Swivel
Color
Granite Sand
Caster Material
Polyurethane
Material
Polyethylene
Includes
Locking Paddle Latch
Number of Doors
1
Number of Menu Clips
1
Number of Trays
16
Distance Between Rails
5 1/4 in
Insulated / Uninsulated
Uninsulated
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Pass-through / Nonpass-through
Non-Pass-Through
Number of Compartments
2
Product Type
Meal Delivery Cart
NSF Certified
Yes
Insulated
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 36 1/2 in, Caster Diameter 6 in, Caster Material Nylon, Includes Locking Paddle Latch, Inside Depth 29 3/8 in, Inside Height 29 3/8 in, Inside Width 18 3/8 in, Overall Height 58 1/8 in, Product Type Meal Delivery Cart, Color Granite Sand, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 1, Number of Trays 16, Overall Width 28 in, Number of Menu Clips 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.