Shelving Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, Medium Gray, 4 Shelves, 0 Drawers

  • Mfr # CVD7824 MED GREY

  • Zoro # G9836513


product price:  $687.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVD7824 MED GREY
Zoro #
G9836513
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS
Number of Doors
2
Material
Steel
Shelf Capacity
200 lbs
Includes
16 Gauge Door Frame, (2) Handles, Floor Levelers, Knuckle Hinges
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Medium Gray
Base Type
Leveling
Body Panel Type
Solid
For Use Indoors/Outdoors
No
Shelf Adjustability
(4) Adjustable
Includes Keys
Yes
Locking Cabinet
Yes
Mobility
Stationary
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Casters Included
No
Number of Keys
2
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products