TiltTruck, 74in, 51in, Black, 2,000lb

  • Mfr # 2.2CU-S BLACK

  • Zoro # G9838893


product price:  $1,200.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
51 in
Load Capacity
2000 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2.2CU-S BLACK
Zoro #
G9838893
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
51 in
Container Height
45 1/2 in
Handle Height
38 1/2 in
Wheel Diameter
12"
Caster Dia.
6"
Axle-Mounted Wheel Fits Axle Dia.
1 in
Caster Mounting Height
7 1/2 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Overall LxWxH
74 in x 51 in x 53 1/2 in
Axle-Mounted Wheel Width
2 3/4 in

Details

Item
General Purpose Plastic Tilt Truck
Load Capacity
2000 lb
Color
Black
Cubic Foot Capacity
59 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
2.2 Lid
Handle Type
Raised
Wheel Material
Rubber
Volume Capacity
2-1/4 cu. yd.
Item - Tilt Trucks
Tilt Truck
Load Capacity - Hoppers and Cube Trucks
2000 lb.
Caster Type
(2) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Handle Included
Yes
Cubic Yard Capacity
2.2 cu yd
Color - Hoppers and Cube Trucks
Black
Container Material
Polyethylene
Container Material - Hoppers and Cube Trucks
MDPE
Material
Polyethylene
Capacity
59-1/2 cu. ft.
Caster Core Material
Iron
Axle-Mounted Wheel Type
Flat-Free
Assembled/Unassembled
Assembled
Axle-Mounted Wheel Tread Pattern
Smooth
Axle-Mounted Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Mounting Type
Plate
Includes Tow Bar
No
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Rubber
Lid/Cover Type
No Lid/Cover
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Zinc
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 59 cu ft, Load Capacity 2,000 lb, Overall Length 74 in, Overall Width 51 in, Overall LxWxH 74 in x 51 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 2.2 Lid, Container Material Polyethylene, Color Black, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.