Braided Cable Sleeve, 3/8 in Inside Dia., 25 ft, Black

  • Mfr # BSNF-0375-25

  • Zoro # G9838952


product price:  $28.95
/ea

Key Features

Inside Diameter
3/8 in
Sleeve Construction
Braided
Color
Black
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSNF-0375-25
Zoro #
G9838952
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3/8 in
Length
25 ft
Width
3/8 in

Details

Item
Cable Sleeve
Sleeve Construction
Braided
Color
Black

Description

Flexo Clean Cut Braided Cable Sleeve- 3/8" x 25ft- Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.