Steel Wire Bin Shelving, 18 in D x 74 in H x 36 in W, 5 Shelves, Silver

  • Mfr # WR5-260YL

  • Zoro # G9839051


product price:  $724.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR5-260YL
Zoro #
G9839051
UPC #
094716578144
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Shelf Width
36 in
Bin Depth
18 in
Bin Width
11 in
Depth
18 in
Height
10 in
Bin HxWxD
(12) 10 in x 11 in x 18 in

Details

Type
Open Front Hang and Stack
Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4,000 lb
Includes
QUS260YL
Finish
Chrome
Bin Color
Yellow
Standards
NSF
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Shelf Material
Steel
Number of Bins
12
Number of Usable Sides
1
Whole Unit Load Capacity
4,000 lb
Shelf Finish
Chrome
Load Capacity per Shelf
800 lb
Bin Front Type
Open
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS260YL, Load Capacity per Shelf 800 lb, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.