
Braided Cable Sleeve, 1/8 in Inside Dia., 25 ft, Black
Mfr # BSNF-0125-25-BK
Zoro # G9844981
product price: $14.79
/eaKey Features
Inside Diameter
1/8 in
Length
25 ft
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSNF-0125-25-BK
Zoro #
G9844981
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/8 in
Length
25 ft
Details
Item
Cable Sleeve
Sleeve Construction
Braided
Color
Black
Description
Fray Resistant sleeving is a perfect braided sleeve for field installations since termination can be made with regular scissors (no hot knife required!). There is no need to worry about the material unraveling. The expandable sleeving is great for use in automotive, industrial and computer applications. Meets the following specifications: MIL-202, FAR-25, VW-1 and FR-1 Melt Temp: 482°F Diameter: 1/8" Length: 25ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.