Split Wire Loom Tubing- 1/2" x 10ft- Orange

  • Mfr # WL-050-10-OR

  • Zoro # G9845024


product price:  $15.79

Key Features

Material
Polyethylene
Wall Thickness
0.005 in
Type
Split Corrugated
Temp Rating
200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-050-10-OR
Zoro #
G9845024
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Dia.
1/2 in
Wall Thickness
0.005 in

Details

Item
Wire Loom Tubing
Color
Orange
Material
Polyethylene
Type
Split Corrugated
Temp Rating
200°F

Description

Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small. Diameter: 1/2" Length: 10ft Color: Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.