
Braided Cable Sleeve, 1-1/4 in Inside Dia., 10 ft, Polyester, Black
Mfr # BS-ZIPPER-125-10-BK
Zoro # G9851449
product price: $30.59
/eaKey Features
Inside Diameter
1-1/4 in
Length
10 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-ZIPPER-125-10-BK
Zoro #
G9851449
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1-1/4 in
Length
10 ft
Width
1-1/4 in
Details
Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Temp. Range
-40 Degrees to 230 Degrees C
Wire and Cable Sleeving Closure Type
Zipper
Description/Special Features
Braided
Min. Bending Temp
-70°C
Solubility Temp
260°C
Elongation
25 +/- 5%
Breaking Strength
3.3 lb
Description
Expandable Braided Zipper Sleeving Wrap- 1.25" x 10ft- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.