
Braided Cable Sleeve, 1/4 in Inside Dia., 10 ft, Black
Mfr # F6-025-10-BK
Zoro # G9851455
product price:Â $16.49
/eaKey Features
Inside Diameter
1/4 in
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F6-025-10-BK
Zoro #
G9851455
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/4 in
Length
10 ft
Details
Item
Cable Sleeve
Sleeve Construction
Braided
Color
Black
Description
The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's.
Diameter: 1/4"
Length: 10ft
Color: Black
Diameter: 1/4"
Length: 10ft
Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.