Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMDL 30 70- 12 x12 Vent MORT-ST 18 ga

  • Zoro # G9854074


product price:  $992.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDL 30 70- 12 x12 Vent MORT-ST 18 ga
Zoro #
G9854074
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension E
84 in
Dimension C
71 1/2 in
Dimension B
39 5/16 in
Dimension d
39 15/16 in
Dimension a
7 3/8 in
Door Width
36 in
Top Hinge to Door Top Height
7 3/8 in
Louver Height
12 in
Lock to Door Top Height
40 in
Bottom Hinge to Door Top Height
71 1/2 in
Louver Width
12 in
Door Height
84 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 3/8 in

Details

Item
Steel Door with Louvers
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
For Use With
Frames 1PHT1, 1PHT5, 1PHT9, 1PHU4
Security Door Color
Gray
Agency Compliance
ANSI, UL
Thermal Insulation U-Factor
0.41 W/mK
Includes
12 x 12 in Louvers
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Includes Louver
Louver Included
Number of Doors
1
Door Hand Orientation
Non-Handed
Compatible with Brand
CECO
Standards
ANSI, UL
Compatible with Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Door Metal Material Gauge
18 ga
Hinge Placement Type
3
Compatible Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Mfr. Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use with Mfr Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use With Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Manufacturer Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Pump Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST

Description

Steel Door With Louvers, Door Type 3, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 1PHT1, 1PHT5, 1PHT9, 1PHU4, Includes 12 X 12 In. Louvers, 7-3/8 In., 39-5/16 In., 71-1/2 In., 39-15/16 In., 84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.