This item is Discontinued.

Apache Mills Entrance Runner, Blue, 6 ft. W x 0143515126X60

Entrance Runner, Blue, 6 ft. W x (Discontinued)

  • Mfr # 0143515126X60
  • Zoro # G9854257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0143515126X60
Zoro #
G9854257
UPC #
086364016451
Country of Origin
Unknown

Dimensions

Thickness
1/10"

Details

Item
Entrance Runner
Color
Blue
Backing Material
PVC
Indoor/Outdoor
Indoor
Oil Resistant
Yes
Scrape/Dry
Scrape and Dry
Antimicrobial
No
Mat Weaving
Needle Punch
Standards
FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material PVC, Color Blue, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.