Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0103417054X60
Zoro #
G9856427
UPC #
086364356953
Country of Origin
United States
Dimensions
Thickness
1/10"
Details
Item
Entrance Runner
Color
Pebble
Backing Material
PVC
Indoor/Outdoor
Indoor
Mat Weaving
Needle Punch
Antimicrobial
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Standards
FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Oil Resistant
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Runner, Antimicrobial No, Backing Material PVC, Color Pebble, Indoor/Outdoor Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.