Electric Chain Hoist, 500 lb, 15 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM003S-L-15

  • Zoro # G9857687


product price:  $6,823.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERM003S-L-15
Zoro #
G9857687
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
31 1/2 in
Housing Width
15 19/32 in
Manufacturers Warranty Length
1 yr
Housing Depth
11 5/8 in
Housing Length
22 3/16 in
Body Depth
11 5/8 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
31 1/2 in
Lifting Hook Opening Width
29/32 in
For Max. Beam Flange Width
5 in
Maximum Lifting Length
15 ft
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
11 ft
Trolley Wheel Diameter
3 3/4 in
For Minimum Beam Height
5 3/32 in
Body Length
22 3/16 in
Body Width
15 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
14 fpm
Load Capacity
500 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor Motor
Reeving
1
Amps @ Low Volts
7.7 A
Trolley Configuration
Motorized Trolley
Trolley Speed
40 fpm
Fits Beam Flange W
2-9/32 in to 5 in
Number of Speeds
1
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Classification
H4
Clutch
Friction
Item
Electric Chain Hoist
Thermal Protection
Not Available and Not Included
Control Cord
11 ft
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Motor Horsepower
3/8 hp
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley IP Rating
IP55
Current at Max. Voltage
3.9 A
Chain Material
Alloy Steel
Programmable
Non-Programmable
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Brake Type
Pull Rotor
Current at Min. Voltage
7.7 A
Pendant IP Rating
IP65
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Number of Reeves
1
Headroom
14 19/32 in
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Controls
Push Button Pendant
Trolley Wheel Material
Steel
Body Material
Aluminum
Mount Type
Motorized Trolley
Starts and Stops per Hour
360
Body Finish
Enamel
Maximum Lifting Capacity
500 lb
Clutch Type
Friction Clutch
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Fixed Lift Speed
14 fpm
Number of Load Chains
1
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.