Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM050L-L-15

  • Zoro # G9857802


product price:  $15,200.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM050L-L-15
Zoro #
G9857802
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
19 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
3 13/32 in
Housing Length
28 15/16 in
Housing Depth
30 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
70 29/32 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 29/32 in
For Minimum Beam Height
5 11/16 in
Body Width
19 13/16 in
Body Length
28 15/16 in
Body Depth
30 in
Minimum Retracted Length
33 3/32 in
For Max. Beam Flange Width
7 3/32 in
Controller Cord Length
11 ft
For Min. Beam Flange Width
3 15/16 in
Trolley Wheel Diameter
5 7/10 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
12 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 3/32 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Reeving
2
Amps @ Low Volts
21.5 A
Trolley Speed
40 fpm
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Clutch
Friction
Finish
Electrostatic Enamel
Thermal Protection
Included
Control Cord
11 ft
Trolley Configuration
Motorized Trolley
Number of Speeds
1
Fits Beam Flange W
3-15/16 in to 7-3/32 in
Item
Electric Chain Hoist
Classification
H4
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Headroom
33 in
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Number of Reeves
2
Body Finish
Enamel
Number of Load Chains
1
Duty Classification
H4
Trolley IP Rating
IP55
Programmable
Non-Programmable
Mount Type
Motorized Trolley
Resistance Properties
Corrosion Resistant
Current at Min. Voltage
21.5 A
Body Material
Aluminum
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Pendant IP Rating
IP65
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Push Button Pendant
Current at Max. Voltage
1.7 A
Maximum Lifting Capacity
10,000 lb
Motor Horsepower
4 3/4 hp
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Starts and Stops per Hour
360
Includes Brake
Brake Included
Clutch Type
Friction
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Fixed Lift Speed
11 fpm
Overload Protection Included
Yes
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 21.5 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 33 in, For Minimum Beam Height 5 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.