Electric Chain Hoist, 10,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM050L-L-10

  • Zoro # G9857811


product price:  $14,052.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM050L-L-10
Zoro #
G9857811
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
30 in
Trolley Wheel Dia.
3 13/32 in
Housing Width
19 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 15/16 in
Lifting Hook Opening Width
1 29/32 in
Minimum Retracted Length
33 3/32 in
Body Depth
30 in
For Max. Beam Flange Width
7 3/32 in
Minimum Radius Curve
70 29/32 in
For Minimum Beam Height
5 11/16 in
Body Length
28 15/16 in
Body Width
19 13/16 in
For Min. Beam Flange Width
3 15/16 in
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft
Trolley Wheel Diameter
5 7/10 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
12 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 3/32 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Control Cord
6 ft
Item
Electric Chain Hoist
Reeving
2
Classification
H4
Thermal Protection
Included
Clutch
Friction
Number of Speeds
1
Lubrication
Oil Bath
Trolley Configuration
Motorized Trolley
Finish
Electrostatic Enamel
Trolley Speed
40 fpm
Brake
DC Current
Amps @ Low Volts
21.5 A
Fits Beam Flange W
3-15/16 in to 7-3/32 in
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Maximum Lifting Capacity
10,000 lb
Body Finish
Enamel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Headroom
33 in
Chain Grade
Grade 80
Current at Min. Voltage
21.5 A
Includes Clutch
Clutch Included
Programmable
Non-Programmable
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Clutch Type
Friction
Overload Protection Included
Yes
Includes Brake
Brake Included
Brake Type
DC Current
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Motor Horsepower
4 3/4 hp
Body Material
Aluminum
Pendant IP Rating
IP65
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Mount Type
Motorized Trolley
Number of Reeves
2
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Number of Load Chains
1
Current at Max. Voltage
1.7 A
Fixed Lift Speed
11 fpm
Trolley IP Rating
IP55
Starts and Stops per Hour
360
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 21.5 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 33 in, For Minimum Beam Height 5 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.