Hoist/Trolley, ANSI/ASME B30.16

  • Mfr # SHB030-20

  • Zoro # G9857836


product price:  $11,627.99
/ea
Additional $770.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Fits Beam Flange W
3 15/64 in to 8 1/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Housing Length
30 in
Hook Opening
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB030-20
Zoro #
G9857836
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
30 in
Housing Width
25 3/4 in
Housing Depth
13 in
Manufacturers Warranty Length
2 yr
Chain Length
21 ft
Lifting Hook Opening Width
1 11/16 in
Minimum Retracted Length
6 1/2 in
For Min. Beam Flange Height
7 in
Mfr. Warranty Length
2 yr
Body Width
25 3/4 in
Body Depth
13 in
Maximum Lifting Length
20 ft
For Max. Beam Flange Width
8 1/32 in
For Min. Beam Flange Width
3 7/32 in

Details

Load Capacity
6,000 lb
Fits Beam Flange W
3 15/64 in to 8 1/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Item
Chain Hoist
Hook Opening
1 3/4 in
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Pull to Lift Rated Load
63 lb
Trolley Configuration
Geared Trolley
Hoist Overload Protection
No
Min. Between Hooks
6 1/2 in
Brake
Weston Brake
Chain Material
Manganese Alloy
Included Components
Safety Latch Hooks
Brake Type
Double Pawl Spring
Number of Load Chains
1
Includes Clutch
Clutch Included
Material
Steel
Body Material
Steel
Features
Heavy-Duty Wheels and Steel Side Plates, Maintenance-Free Sealed Trolley Bearings, Permanently Attached Hand Geared Trolley, Ultra Low-Profile Lifting and Maximum Hook Travel
Power Source
Manual
Lifting Hook Material
Carbon Steel
Headroom
6 1/2 in
Color
Yellow
Lifting Hook Type
Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Chain Grade
Grade 100
Maximum Lifting Capacity
6,000 lb
Overload Protection Included
Yes
Operating Position
Vertical
Mount Type
Geared Trolley
Number of Reeves
2
Includes Brake
Brake Included

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 8 1/32 in, Headroom 6 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Geared Trolley, Body Depth 13 in, Body Material Steel, Body Width 25 3/4 in, Brake Type Double Pawl Spring, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.