Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Locker Starter, 48 in W, 48 in D, 90 in H, Starter, Light Gray

  • Mfr # BSL484890-R-2S-HG

  • Zoro # G9861993


product price: $643.49
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
48 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSL484890-R-2S-HG
Zoro #
G9861993
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
48 in
Overall Height
90 in
Wire Mesh Opening Width
1/2 in
Wire Mesh Opening Height
1/2 in
Transom Height
13 in
Wire Mesh Thickness
16 ga
Frame Material Thickness
16 ga

Details

Item
Bulk Storage Locker Starter
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Starter
Number of Openings
2
Number of Doors
1
Capacity per Shelf
350 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel
Gauge
16
Material
metal
Item - Bulk Storage Lockers
Bulk Storage Locker Starter
Locking System
Accommodates Built-In Lock and/or Padlock
Includes
(1) Front Panel with Door, (2) Side Panels
Tier
2
Locker Type
(1) Wide, (2) Openings
Color
Light Gray
Green Certification or Other Recognition
GREENGUARD Certified
Finish
Powder Coated
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (2) Tier
Handle Type
Pull
Lock Type
Padlock Hasp
Door Type
Ventilated
Method of Construction
Welded
Locker Finish
Galvanneal
Number of Tiers
2
Locker Color
Dark Gray
Number of Units Wide
2
Panels Included
(1) Front Panel with Door, (2) Side Panels
Panel Construction
Wire Mesh
Panel Material
Steel
Frame Assembled
Unassembled

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 2, Panels Included (1) Front Panel with Door, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 48 in, Overall Height 90 in, Overall Width 48 in, Frame Material Thickness 16 ga, Number of Doors 1, Door Type Ventilated, Handle Type Pull, Includes (1) Front Panel with Door, (2) Side Panels, Locker Color Dark Gray, Locker Configuration Starter, Locker Finish Galvanneal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.