Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, Starter, Light Gray

  • Mfr # BSL483690-R-1S-HG

  • Zoro # G9862072


product price:  $517.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
36 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSL483690-R-1S-HG
Zoro #
G9862072
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
36 in
Overall Height
90 in
Wire Mesh Opening Height
1/2 in
Frame Material Thickness
16 ga
Wire Mesh Opening Width
1/2 in
Wire Mesh Thickness
16 ga
Transom Height
13 in

Details

Item
Bulk Storage Locker Starter
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Starter
Number of Openings
1
Number of Doors
1
Capacity per Shelf
350 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel
Color
Light Gray
Item - Bulk Storage Lockers
Bulk Storage Locker Starter
Tier
1
Locking System
Accommodates Built-In Lock and/or Padlock
Material
metal
Includes
(1) Front Panel with Door, (2) Side Panels
Locker Configurations
(1) Wide, (1) Tier
Locker Type
(1) Wide, (1) Opening
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
16
Door Type
Ventilated
Lock Type
Padlock Hasp
Handle Type
Pull
Method of Construction
Welded
Locker Color
Dark Gray
Locker Finish
Galvanneal
Number of Units Wide
1
Duty Rating
Heavy Duty
Frame Assembled
Unassembled
Panels Included
(1) Front Panel with Door, (2) Side Panels
Number of Tiers
1
Panel Construction
Wire Mesh
Panel Material
Steel
Bolts to Floor
Yes

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Front Panel with Door, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 36 in, Overall Height 90 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 16 ga, Number of Doors 1, Door Type Ventilated, Duty Rating Heavy Duty, Handle Type Pull, Locker Color Dark Gray, Locker Configuration Starter, Locker Finish Galvanneal, Method of Construction Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products