Narrow Light Steel Door with Glass, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMD X NL28 68 X MORT-ST-18ga-WG

  • Zoro # G9862492


product price:  $979.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD X NL28 68 X MORT-ST-18ga-WG
Zoro #
G9862492
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Window Height
26 in
Dimension B
37 5/16 in
Dimension C
67 1/4 in
Window Width
5 in
Dimension a
7 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 3/8 in
Door Width
32 in
Door Height
80 in
Top Hinge to Door Top Height
7 3/8 in
Bottom Hinge to Door Top Height
67 1/4 in

Details

Item
Narrow Light Steel Door with Glass
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Includes
Doors With Glass
Agency Compliance
1 1/2 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Door Metal Material Gauge
18 ga
Glass Insert Included
Wired Glass
Hinge Placement Type
3
Includes Louver
No Louver Included
Window Style
Rectangle
Number of Doors
1
Door Material
Steel
Door Hand Orientation
Non-Handed

Description

Narrow Light Steel Door with Glass, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products