Narrow Light Steel Door with Glass, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD X NL28 68 X CYL-CU-18ga-WG

  • Zoro # G9866026


product price:  $979.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD X NL28 68 X CYL-CU-18ga-WG
Zoro #
G9866026
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Window Width
5 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Window Height
26 in
Dimension a
4 7/8 in
Middle Hinge to Door Top Height
35 1/8 in
Door Width
32 in
Top Hinge to Door Top Height
4 7/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Height
80 in
Door Thickness
1 3/4 in

Details

Item
Narrow Light Steel Door with Glass
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
1 1/2 Hour Fire Rating, UL
Includes
Doors With Glass
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Glass Insert Included
Wired Glass
Door Metal Material Gauge
18 ga
Standards
UL
Window Style
Rectangle
Hinge Placement Type
2
Includes Louver
No Louver Included
Door Material
Steel
Number of Doors
1
Door Hand Orientation
Non-Handed

Description

Narrow Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.