Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMD X NL30 70 X MORT-CE-18ga-WG

  • Zoro # G9866123


product price:  $1,012.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD X NL30 70 X MORT-CE-18ga-WG
Zoro #
G9866123
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Width
5 in
Dimension B
39 5/8 in
Dimension E
38 7/16 in
Window Height
26 in
Dimension C
72 5/8 in
Dimension a
6 5/8 in
Door Thickness
1 3/4 in
Door Width
36 in
Door Height
84 in
Top Hinge to Door Top Height
6 5/8 in
Bottom Hinge to Door Top Height
72 5/8 in
Middle Hinge to Door Top Height
39 5/8 in

Details

Item
Narrow Light Steel Door with Glass
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Includes
Doors With Glass
Agency Compliance
1 1/2 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Door Material
Steel
Standards
UL
Glass Insert Included
Wired Glass
Door Hand Orientation
Non-Handed
Hinge Placement Type
1
Window Style
Rectangle
Includes Louver
No Louver Included
Door Metal Material Gauge
18 ga

Description

Narrow Light Steel Door with Glass, Narrow Lite, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, Includes Doors With Glass, 6-5/8 In., 39-5/8 In., 72-5/8 In., 38-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.