Narrow Light Steel Door with Glass, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMD X NL28 70 X CYL-CE-18ga-WG

  • Zoro # G9866141


product price:  $992.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD X NL28 70 X CYL-CE-18ga-WG
Zoro #
G9866141
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Window Height
26 in
Window Width
5 in
Dimension C
72 5/8 in
Dimension B
39 5/8 in
Dimension a
6 5/8 in
Door Height
84 in
Door Thickness
1 3/4 in
Door Width
32 in
Middle Hinge to Door Top Height
39 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Bottom Hinge to Door Top Height
72 5/8 in

Details

Item
Narrow Light Steel Door with Glass
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Agency Compliance
1 1/2 Hour Fire Rating, UL
Thermal Insulation U-Factor
0.41 W/mK
Includes
Doors With Glass
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Window Style
Rectangle
Door Hand Orientation
Non-Handed
Number of Doors
1
Hinge Placement Type
1
Includes Louver
No Louver Included
Door Metal Material Gauge
18 ga
Door Material
Steel
Glass Insert Included
Wired Glass
Standards
UL

Description

Narrow Light Steel Door with Glass, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.