Davit Crane, 1,500 lb Capacity, 43.06 in to 66.75 in Reach, 48-1/8 in to 73-5/16 in Lift Range

  • Mfr # WTJ-E-15-3-AC

  • Zoro # G9867252


product price:  $2,989.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Capacity
1,500 lb
Material
Welded Steel
Reach
43.06 in to 66.75 in
Lift Range
48-1/8 in to 73-5/16 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTJ-E-15-3-AC
Zoro #
G9867252
UPC #
691215048361
Country of Origin
United States

Dimensions

Mast Diameter
4 in
Overall Width
12 in
Overall Height
66.9 in
No. of Boom Length Positions
4
Height Under Boom
43.1 in
Boom Length Adjustability
Expandable
Minimum Lifting Height
3.6 ft
Min. Adjustable Boom Length
43.1 in
Max. Adjustable Boom Length
66.8 in
Maximum Lifting Height
5.6 ft
Overall Depth
51.1 in
Mfr. Warranty Length
90 day

Details

Item
Davit Crane
Capacity
1,500 lb
Material
Welded Steel
Reach
43.06 in to 66.75 in
Lift Range
48-1/8 in to 73-5/16 in
Finish
Powder Coated
Color
Blue
Swivel Angle
360 Degrees
Operation Mode
115V AC
Includes
110 V AC Winch, Base, Cable Assembly, Fingertip Toggle Switch
Voltage
115V AC
Standards
ANSI, OSHA
Body Finish
Powder Coated
Maximum Lifting Capacity
1,500 lb
Control Type
Wired Control
Power Source
Electric
Mobility
Stationary
Body Material
Steel
Max Extended Arm Load Capacity
200 lb
Included Components
Winch, 7/32 in x 25 ft Steel Cable, Pedestal Mount Base
Overall Weight
165 lb
Boom Weight
319 lb
Operating Voltage
115V AC

Description

Davit Crane, Maximum Lifting Capacity 1,500 lb, Minimum Lifting Height 3.6 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 43.1 in, Maximum Adjustable Boom Length 66.8 in, Boom Weight 319 lb, Color Blue, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Wired Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.