Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range

  • Mfr # WTJ-20-4-DC

  • Zoro # G9867277


product price:  $3,179.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Capacity
2,000 lb
Reach
51.25 in to 87.25 in
Material
Welded Steel
Lift Range
59-1/2 in to 106-1/2 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTJ-20-4-DC
Zoro #
G9867277
UPC #
691215048354
Country of Origin
United States

Dimensions

Mast Diameter
4 in
Overall Height
68.8 in
Overall Width
13.5 in
Max. Adjustable Boom Length
87.3 in
Overall Depth
63.8 in
Min. Adjustable Boom Length
51.3 in
No. of Boom Length Positions
4
Minimum Lifting Height
4.3 ft
Boom Length Adjustability
Expandable
Mfr. Warranty Length
90 day
Height Under Boom
59.5 in
Maximum Lifting Height
7.3 ft

Details

Item
Davit Crane
Capacity
2,000 lb
Reach
51.25 in to 87.25 in
Material
Welded Steel
Lift Range
59-1/2 in to 106-1/2 in
Finish
Powder Coated
Color
Blue
Includes
12 V DC Winch, Base, Cable Assembly, Hand Pendant Control
Operation Mode
12V DC
Swivel Angle
360 Degrees
Voltage
12V DC
Standards
ANSI, OSHA
Mobility
Stationary
Included Components
Winch, 3/16 in x 46 ft Steel Cable, Controller, Pedestal Mount Base
Control Type
Wired Control
Power Source
Electric
Max Extended Arm Load Capacity
600 lb
Body Material
Steel
Boom Weight
255 lb
Maximum Lifting Capacity
2,000 lb
Body Finish
Powder Coated
Overall Weight
255 lb
Operating Voltage
12V DC

Description

Davit Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height 4.3 ft, Maximum Lifting Height 7.3 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 51.3 in, Maximum Adjustable Boom Length 87.3 in, Boom Weight 255 lb, Color Blue, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Wired Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.