Walk Ramp, Hook End, 1000 lb, 28 In x 16 ft (Discontinued)
- Mfr # PRP-2816-F
- Zoro # G9867523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRP-2816-F
Zoro #
G9867523
UPC #
-
Country of Origin
United States
Dimensions
Service Height Range
6 to 64 in
Overall Length
16 ft
Overall Width
28 in
Side Rail Height
3 3/4 in
Service Height - Maximum
64 in
Service Height - Minimum
6 in
Details
Item
Walk Ramp
End Style
Hook
Load Capacity
1000 lb
Includes
Steel Hook
Net Weight
115 lb
Deck
Non-Skid
Material
Aluminum
Surface Tread Type
Non-Skid
Load Capacity - Maximum
1,000 lb
Description
Aluminum Walk Ramp, Hook End, Load Capacity 1000 Lb., Service Range 6 to 64 In., Overall Length 16 Ft., Overall Width 28 In., Nonskid Surface, Unique punched design allows debris to fall through providing better traction in adverse conditions, Max. Service Height 64 In., 3 3/4 In
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.