This item is Discontinued.

B & P Manufacturing Walk Ramp, Hook End, 1000 lb, 26 In x 16 ft PRP-2616-F

Walk Ramp, Hook End, 1000 lb, 26 In x 16 ft (Discontinued)

  • Mfr # PRP-2616-F
  • Zoro # G9867575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRP-2616-F
Zoro #
G9867575
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
6 to 64 in
Overall Length
16 ft
Overall Width
26 in
Side Rail Height
3 3/4 in
Service Height - Maximum
64 in
Service Height - Minimum
6 in

Details

Item
Walk Ramp
End Style
Hook
Load Capacity
1000 lb
Deck
Non-Skid
Material
Aluminum
Includes
Steel Hook
Net Weight
111 lb
Surface Tread Type
Non-Skid
Load Capacity - Maximum
1,000 lb

Description

Aluminum Walk Ramp, Hook End, Load Capacity 1000 Lb., Service Range 6 to 64 In., Overall Length 16 Ft., Overall Width 26 In., Nonskid Surface, Unique punched design allows debris to fall through providing better traction in adverse conditions, Max. Service Height 64 In., 3 3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.