146 in H Steel Rolling Ladder, 11 Steps, 600 lb Load Capacity

  • Mfr # KDHS111246

  • Zoro # G9869492


product price:  $1,037.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
17 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDHS111246
Zoro #
G9869492
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
146 in
Bottom Width
35 in
Base Depth
107 in
Step Depth
8.5 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
35 in
Handrail Height
3 ft
Overall Depth
107 in
Base Length
107 in
Base Width
35 in
Reach Height - Maximum
15.7 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Perforated
Load Capacity
600 lb
Material
Steel
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
50 Degrees
Handrails Included
Yes
Includes
2-1/2 in Rubber Pads
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Folding
Not Foldable
Handrail Type
Double Handrails
Exit Direction
Rear
Assembly
Unassembled
Ladder Type
Rolling Ladder
Tread Type
Perforated
Includes Handrails
Handrails Included
Load Capacity - Maximum
600 lb
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Weight
371 lb

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 600 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 107 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.