This item is Discontinued.

Strong Hold Workbench, ABS Plastic, 60" W, 34" Height, 8250 lb., Straight T6036-3DB-ABS

Workbench, ABS Plastic, 60" W, 34" Height, 8250 lb., Straight (Discontinued)

  • Mfr # T6036-3DB-ABS
  • Zoro # G9869727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6036-3DB-ABS
Zoro #
G9869727
UPC #
-
Country of Origin
Unknown

Dimensions

Width
60"
Depth
36"
Height
34"
Top Thickness
1/4"

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
8250 lb.
Workbench/Table Leg Type
Straight
Color
Dark Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Water-Based Enamel Paint
Edge Type
Straight
Includes
Top, Legs, Lower Shelf and 3 Drawers
Workbench/Table Surface Material
ABS Plastic
Workbench Item
Workbench
Workbench/Workstation Item
Workbench

Description

Workbench, Color Dark Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.